Ideal Industries 83-3261 Tap Splice Connector, 22 to 18 AWG, Red | Graybar Store
     
Ideal Industries - Tap Splice Connector, 22 to 18 AWG, Red - 83-3261
+ / - Hover over image to Zoom
Other Views

    Tap Splice Connector, 22 to 18 AWG, Red

    Manufacturer: Ideal Industries
    Manufacturer #: 83-3261
    SKU: 25670641
    $0.47
    Checking Pricing
         
    Quick Order:Y
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-3261
    • Color Red
    • UNSPSC 39121449
    Product Overview:
    IDEAL, Tap Splice Connector, Size: 22 To 18 AWG, Color: Red, Voltage Rating: 600 V Max, Temperature Rating: 75 DEG C