Ideal Industries 83-2361 Vinyl-Insulated Ring Terminal, 12 to 10 AWG, Tin Plated Brass | Graybar Store
     
Ideal Industries - Vinyl-Insulated Ring Terminal, 12 to 10 AWG, Tin Plated Brass - 83-2361
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Ring Terminal, 12 to 10 AWG, Tin Plated Brass

    Manufacturer: Ideal Industries
    Manufacturer #: 83-2361
    SKU: 25670639
    $0.66
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-2361
    • UNSPSC 39121405
    • Insulation Material Vinyl
    Product Overview:
    IDEAL, Ring Terminal, Vinyl Ring, Cable Size: 12 - 10 AWG, Number Of Holes: 1, Stud Size: 5/16 IN, Material: Tin Plated Brass, Insulation: Vinyl Insulated