Ideal Industries 83-2251 Vinyl-Insulated Ring Terminals, 16 to 14 AWG, Blue | Graybar Store
     
Ideal Industries - Vinyl-Insulated Ring Terminals, 16 to 14 AWG, Blue - 83-2251
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Ring Terminals, 16 to 14 AWG, Blue

    Manufacturer: Ideal Industries
    Manufacturer #: 83-2251
    SKU: 25650077
    $0.59
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-2251
    • UNSPSC 39121405
    • Insulation Material Vinyl
    Product Overview:
    IDEAL, Ring Terminal, Vinyl Ring, Cable Size: 16 - 14 AWG, Stud Size: 1/4 IN, Number Of Holes: 1, Insulation: Vinyl Insulated, Material: Tin Plated Brass