Ideal Industries 83-001 Ratchet Crimping Tool, 22 to 10 AWG | Graybar Store
     
Ideal Industries - Ratchet Crimping Tool, 22 to 10 AWG - 83-001
+ / - Hover over image to Zoom
Other Views

    Ratchet Crimping Tool, 22 to 10 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 83-001
    SKU: 88136688
    $319.47
    Checking Pricing
         
    Capacity:22 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-001
    • Application For Crimping Bare And Insulated Terminals And Splicing 10 - 22 AWG Wire
    • Type 4-Way Ratchet Crimp Tool
    • UNSPSC 27112147
    • Brand Ideal
    • Capacity 22 to 10 AWG
    • Handle Type Comfort Grip
    • SKU Spec Sheet
      83-001 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    4-Way Ratchet Crimp Tool, Solid, Comfort-Grip, Vinyl Coated Handle, For Crimping Bare And Insulated Terminals And Splicing 10 - 22 AWG Wire
    Crimps insulated or bare terminals and splices on 10 - 22 AWG wire; Ratchet action helps ensure uniform crimps; Vinyl-coated handles provide a solid, comfortable grip