Ideal Industries 82S-ADB1-C Y-Tap, Set Screw Phase, Fused | Graybar Store
     
Ideal Industries - Y-Tap, Set Screw Phase, Fused - 82S-ADB1-C
+ / - Hover over image to Zoom
Other Views

    Y-Tap, Set Screw Phase, Fused

    Manufacturer: Ideal Industries
    Manufacturer #: 82S-ADB1-C
    SKU: 22120417
    $44.85
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 82S-ADB1-C
    • UNSPSC 39121446
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Buchanan, Y-Tap Kit, Breakaway Y-Tap Kits, Fused, Voltage Rating: 600 V, Amperage Rating: 1/10 - 30 AMP, Line Side Cable Size: 1 AWG, Line Side Crimp Type: Copper, Line Side Insulation Diameter: .155 - .430 IN, Load Side Cable Size: 12 - 6 AWG, Load Side Crimp Type: Copper, Load Side Insulation Diameter: .120 - .430 IN