Thomas and Betts 82C-2G-2 SC 82C2G2 5-SQUARE DOUBLE GANG RING | Graybar Store
     
Thomas and Betts - SC 82C2G2 5-SQUARE DOUBLE GANG RING - 82C-2G-2
+ / - Hover over image to Zoom
Other Views

    SC 82C2G2 5-SQUARE DOUBLE GANG RING

    Manufacturer: Thomas and Betts
    Manufacturer #: 82C-2G-2
    SKU: 25646615
    $10.26
    Checking Pricing
         
    Color:Silver
    Material:Steel
    Size:5 in. L x 5 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 82C-2G-2
    • Color Silver
    • Size 5 in. L x 5 in. W
    • UNSPSC 39121320
    Product Overview:
    Two Gang Device Extension Ring, 26.0 Cubic Inches, 5 Inches Square x 2 Inch Raised, Pre-Galvanized Steel