Thomas and Betts 82C-2G-1-1/4 SC 82C2G11/4 5-SQUARE DOUBLE GANG R | Graybar Store
     
Thomas and Betts - SC 82C2G11/4 5-SQUARE DOUBLE GANG R - 82C-2G-1-1/4
+ / - Hover over image to Zoom
Other Views

    SC 82C2G11/4 5-SQUARE DOUBLE GANG R

    Manufacturer: Thomas and Betts
    Manufacturer #: 82C-2G-1-1/4
    SKU: 25646613
    $8.98
    Checking Pricing
         
    Color:Silver
    Material:Steel
    Size:5 in. L x 5 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 82C-2G-1-1/4
    • Color Silver
    • Size 5 in. L x 5 in. W
    • UNSPSC 39121320
    Product Overview:
    Two Gang Device Extension Ring, 17.0 Cubic Inches, 5 Inches Square x 1-1/4 Inch Raised, Pre-Galvanized Steel