Thomas and Betts 82C-2G-0 SC 82C2G0 5-SQUARE DOUBLE GANG RING | Graybar Store
     
Thomas and Betts - SC 82C2G0 5-SQUARE DOUBLE GANG RING - 82C-2G-0
+ / - Hover over image to Zoom
Other Views

    SC 82C2G0 5-SQUARE DOUBLE GANG RING

    Manufacturer: Thomas and Betts
    Manufacturer #: 82C-2G-0
    SKU: 25646607
    $3.83
    Checking Pricing
         
    Color:Silver
    Material:Steel
    Size:5 in. L x 5 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 82C-2G-0
    • Color Silver
    • Size 5 in. L x 5 in. W
    • UNSPSC 39121320
    Product Overview:
    Two Gang Device Extension Ring, 5 Inches Square, Pre-Galvanized Steel, Flat