Thomas and Betts 82C-1G-1/2 SC 82C1G1/2 5-SQUARE SINGLE GANG RI | Graybar Store
     
Thomas and Betts - SC 82C1G1/2 5-SQUARE SINGLE GANG RI - 82C-1G-1/2
+ / - Hover over image to Zoom
Other Views

    SC 82C1G1/2 5-SQUARE SINGLE GANG RI

    Manufacturer: Thomas and Betts
    Manufacturer #: 82C-1G-1/2
    SKU: 25646643
    $4.65
    Checking Pricing
         
    Color:Silver
    Material:Steel
    Size:5 in. L x 5 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 82C-1G-1/2
    • Color Silver
    • Size 5 in. L x 5 in. W
    • UNSPSC 39121320
    Product Overview:
    Single Gang Device Extension Ring, 3.5 Cubic Inches, 5 Inches Square x 1/2 Inch Raised, Pre-Galvanized Steel