Arlington 829ART Raintight Compression Connector, Steel, Insulated Throat, EMT Conduit, 4 in. | Graybar Store
     
Arlington - Raintight Compression Connector, Steel, Insulated Throat, EMT Conduit, 4 in. - 829ART
+ / - Hover over image to Zoom
Other Views

    Raintight Compression Connector, Steel, Insulated Throat, EMT Conduit, 4 in.

    Manufacturer: Arlington
    Manufacturer #: 829ART
    SKU: 25075007
    $53.75
    Checking Pricing
         
    Size:4 in.
    Additional Features:Rain Tight and Concrete Tight
    Color:Silver
    Standard:CULUS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 829ART
    • Color Silver
    • Size 4 in.
    • UNSPSC 39121311
    • Additional Features Rain Tight and Concrete Tight
    • Materials Steel
    Product Overview:
    Compression connector for 4 inch EMT and has an insulated throat. Connector is rain tight and concrete tight. Connector is steel.