Arlington 829A Compression Connector, Zinc Die Cast, Insulated Throat, EMT Conduit, 4 in. | Graybar Store
     
Arlington - Compression Connector, Zinc Die Cast, Insulated Throat, EMT Conduit, 4 in. - 829A
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Zinc Die Cast, Insulated Throat, EMT Conduit, 4 in.

    Manufacturer: Arlington
    Manufacturer #: 829A
    SKU: 90082689
    $37.07
    Checking Pricing
         
    Size:4 in.
    Additional Features:UL and SCA Listed as Concrete and Rain Tight
    Standard:UL and CSA Listed
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 829A
    • Color Silver
    • Size 4 in.
    • UNSPSC 39121311
    • Additional Features UL and SCA Listed as Concrete and Rain Tight
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard UL and CSA Listed
    • SKU Spec Sheet
      829A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compression connector for 4 inch EMT. Connector is CSA listed rain tight and UL listed concrete tight. Connector is steel. Connector has an insulated throat.