Wiremold (Legrand) 828DPGFITCAL Cover Plate, OmniBox Series Floor Boxes, Rectangular, Brushed Aluminum, Duplex Style Receptacle | Graybar Store
     
Wiremold (Legrand) - Cover Plate, OmniBox Series Floor Boxes, Rectangular, Brushed Aluminum, Duplex Style Receptacle - 828DPGFITCAL
+ / - Hover over image to Zoom
Other Views

    Cover Plate, OmniBox Series Floor Boxes, Rectangular, Brushed Aluminum, Duplex Style Receptacle

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 828DPGFITCAL
    SKU: 25405986
    $71.03
    Checking Pricing
         
    Color:Brushed Aluminum
    Material:Brushed Aluminum
    Mounting Type:Screw Mount
    Opening:2
    Use With:OmniBox Series Floor Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 828DPGFITCAL
    • Color Brushed Aluminum
    • UNSPSC 39121307
    • Mounting Type Screw Mount
    • Opening 2
    • Material Brushed Aluminum
    • Use With OmniBox Series Floor Boxes
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Brushed aluminum rectangular cover plate, 3.290 in. x 4.310 in. Allows for mounting of a duplex style receptacle with a rectangular style flip lid cover.