Wiremold (Legrand) 828COMTCAL Cover Plate, OmniBox Series Floor Boxes, Communication, Brushed Aluminum, Removeable Slides for Cable Egress | Graybar Store
     
Wiremold (Legrand) - Cover Plate, OmniBox Series Floor Boxes, Communication, Brushed Aluminum, Removeable Slides for Cable Egress - 828COMTCAL
+ / - Hover over image to Zoom
Other Views

    Cover Plate, OmniBox Series Floor Boxes, Communication, Brushed Aluminum, Removeable Slides for Cable Egress

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 828COMTCAL
    SKU: 25565619
    $129.31
    Checking Pricing
         
    Color:Brushed Aluminum
    Material:Brushed Aluminum
    Mounting Type:Screw Mount
    Use With:OmniBox Series Floor Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 828COMTCAL
    • Color Brushed Aluminum
    • UNSPSC 39121307
    • Mounting Type Screw Mount
    • Material Brushed Aluminum
    • Use With OmniBox Series Floor Boxes
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Brushed aluminum communication cover plate. Allows for up to four communication devices to be mounted in a recessed position within the 880S and 880CS Floor Boxes. Has removable slides for cable egress.