Arlington 828ART Raintight Compression Connector, Steel, Insulated Throat, EMT Conduit, 3-1/2 in. | Graybar Store
     
Arlington - Raintight Compression Connector, Steel, Insulated Throat, EMT Conduit, 3-1/2 in. - 828ART
+ / - Hover over image to Zoom
Other Views

    Raintight Compression Connector, Steel, Insulated Throat, EMT Conduit, 3-1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 828ART
    SKU: 25075006
    $53.15
    Checking Pricing
         
    Size:3-1/2 in.
    Additional Features:UL and SCA Listed as Concrete and Rain Tight
    Color:Silver
    Standard:UL No. E20643, CSA No. LR49636
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 828ART
    • Color Silver
    • Size 3-1/2 in.
    • Type Concrete and Rain Tight Compression
    • UNSPSC 39121311
    • Additional Features UL and SCA Listed as Concrete and Rain Tight
    • Materials Steel
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard UL No. E20643, CSA No. LR49636
    • SKU Spec Sheet
      828ART Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Compression connector for 3-1/2 inch EMT and has an insulated throat. Connector is rain tight and concrete tight. Connector is steel.