Arlington 825A Compression Connector, Zinc Die Cast, Insulated Throat, EMT Conduit, 2 in. | Graybar Store
     
Arlington - Compression Connector, Zinc Die Cast, Insulated Throat, EMT Conduit, 2 in. - 825A
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Zinc Die Cast, Insulated Throat, EMT Conduit, 2 in.

    Manufacturer: Arlington
    Manufacturer #: 825A
    SKU: 90082685
    $8.43
    Checking Pricing
         
    Size:2 in.
    Additional Features:Concrete Tight
    Standard:UL and CSA Listed
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 825A
    • Color Silver
    • Size 2 in.
    • UNSPSC 39121311
    • Additional Features Concrete Tight
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard UL and CSA Listed
    • SKU Spec Sheet
      825A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compression connector for 2 inch EMT. Connector is CSA listed rain tight and UL listed concrete tight. Connector is steel. Connector has an insulated throat.