Brady 82588 Inspection Label, Polyester, "Tested Date: Initials: ", Blue on White | Graybar Store
     
Brady - Inspection Label, Polyester,
+ / - Hover over image to Zoom
Other Views

    Inspection Label, Polyester, "Tested Date: Initials: ", Blue on White

    Manufacturer: Brady
    Manufacturer #: 82588
    SKU: 25187516
    $63.10
    Checking Pricing
         
    Quick Order:Y
    Color:Blue on White
    Legend:TESTED DATE: INITIALS:
    Width:15 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 82588
    • Color Blue on White
    • UNSPSC 55121606
    • Legend TESTED DATE: INITIALS:
    • Materials Polyester
    • Width 15 in.
    • For Use With General & Industrial ID;Safety & Compliance ID
    • SKU Spec Sheet
      82588 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Product Height 0.625 in.
    Product Overview:
    This B-747 material is a polyester film with an acrylic pressure sensitive adhesive and a printable coating specially formulated for laser printer and toners.
    Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners. High resolution, good solvent and smudge resistance, moderate to high temperature performance. White is a UL recognized component and CSA accepted material when printed with designated laser printers.