Greenlee 825-1-1/2 Variable Pitch Hole Saw, 1-1/2 in. | Graybar Store
     
Greenlee - Variable Pitch Hole Saw, 1-1/2 in. - 825-1-1/2
+ / - Hover over image to Zoom
Other Views

    Variable Pitch Hole Saw, 1-1/2 in.

    Manufacturer: Greenlee
    Manufacturer #: 825-1-1/2
    SKU: 88121717
    $13.18
    Checking Pricing
         
    Cutting Depth (Inches):1-5/8 in.
    Pipe Size (Inches):1-1/4 in.
    Hole Diameter:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 825-1-1/2
    • Type Variable Pitch
    • UNSPSC 27112826
    • Cutting Depth (Inches) 1-5/8 in.
    • Hole Diameter 1-1/2 in.
    • Materials Bi-Metal
    • Pipe Size (Inches) 1-1/4 in.
    • For Use With Quick Change Arbor 2800, Standard Arbor 37156 Or 37154
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Variable Pitch Hole Saw, 1-1/2 in.
    Bi-Metal Hole Saw, Actual Hole Size 1-1/2" (38.1 mm). Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs. Extra-tough bi-metal blade.