Square D (Schneider Electric) 82354 Switch, Non-Fusible, Double Throw, 200A, 240V, 3-Pole, General Purpose, NEMA 1, Indoor, Steel | Graybar Store
     
Square D (Schneider Electric) - Switch, Non-Fusible, Double Throw, 200A, 240V, 3-Pole, General Purpose, NEMA 1, Indoor, Steel - 82354
+ / - Hover over image to Zoom
Other Views

    Switch, Non-Fusible, Double Throw, 200A, 240V, 3-Pole, General Purpose, NEMA 1, Indoor, Steel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 82354
    SKU: 88238639
    $3,449.02
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 1
    Pole:3-Pole
    Voltage (Volts):240 V AC 250 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 82354
    • Voltage (Volts) 240 V AC 250 V DC
    • Type Non-Fusible
    • UNSPSC 39122218
    • Amps 200A
    • NEMA Rating NEMA 1
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SWITCH NONFUSIBLE DT 240V 200A 3P NEMA 1,200A,240 V AC 250 V DC,3,Double Thorw Safety Switch used for manual transfer of one load between two power sources,Double Throw,General Purpose (Indoor),NEMA 1,Safety Switch,Steel,UL 98
    UL 98 Listed