Square D (Schneider Electric) 82345R Safety Swtich, Non-Fusible, Double Throw, 400A, 600V, 3-Pole, NEMA 3R, Galvannealed Steel, Indoor/Outdoor, Surface | Graybar Store
     
Square D (Schneider Electric) - Safety Swtich, Non-Fusible, Double Throw, 400A, 600V, 3-Pole, NEMA 3R, Galvannealed Steel, Indoor/Outdoor, Surface - 82345R
+ / - Hover over image to Zoom
Other Views

    Safety Swtich, Non-Fusible, Double Throw, 400A, 600V, 3-Pole, NEMA 3R, Galvannealed Steel, Indoor/Outdoor, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 82345R
    SKU: 25143914
    $18,909.47
    Checking Pricing
         
    Amps:400A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 3R
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 82345R
    • Type Non-Fusible
    • UNSPSC 39122205
    • Amps 400A
    • Mounting Type Surface Mount
    Product Overview:
    Square D,400A DT 600V 3P NOT-FUSIBLE T-3R ENC SW,400 A,600 V DC-600 V AC,Double Throw Safety Switch,Galvannealed Steel,NEMA 3R,Non-Fusible,Rainproof and Sleet/Ice proof (Indoor/Outdoor),UL Listed,surface
    UL Listed