Square D (Schneider Electric) 82345 Switch, Non-Fusible, Double Throw, 400A, 600V, 3-Pole, General Purpose, NEMA 1, Indoor | Graybar Store
     
Square D (Schneider Electric) - Switch, Non-Fusible, Double Throw, 400A, 600V, 3-Pole, General Purpose, NEMA 1, Indoor - 82345
+ / - Hover over image to Zoom
Other Views

    Switch, Non-Fusible, Double Throw, 400A, 600V, 3-Pole, General Purpose, NEMA 1, Indoor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 82345
    SKU: 25072028
    $11,818.97
    Checking Pricing
         
    Amps:400A
    NEMA Rating:NEMA 1
    Pole:3-Pole
    Voltage (Volts):600V DC600V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 82345
    • Voltage (Volts) 600V DC600V AC
    • Type Non-Fusible
    • UNSPSC 39122218
    • Amps 400A
    Product Overview:
    Square D,400A DT 600V 3P NOT-FUSIBLE T-A ENCL SW,1,3,400A,600V DC600V AC,Double Thorw Safety Switch used for manual transfer of one load between two power sources,Double Throw,General Purpose (Indoor),N,NEMA 1,Safety Switch,UL 98 Listed
    UL 98 Listed