Square D (Schneider Electric) 82344RB Safety Switch, Non-Fusible, Double Throw, 200A, 600V, 3-Pole, NEMA 3R, Galvannealed Steel, Indoor/Outdoor, Surface | Graybar Store
     
Square D (Schneider Electric) - Safety Switch, Non-Fusible, Double Throw, 200A, 600V, 3-Pole, NEMA 3R, Galvannealed Steel, Indoor/Outdoor, Surface - 82344RB
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Non-Fusible, Double Throw, 200A, 600V, 3-Pole, NEMA 3R, Galvannealed Steel, Indoor/Outdoor, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 82344RB
    SKU: 88238634
    $8,444.38
    Checking Pricing
         
    Amps:200A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 3R
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 82344RB
    • Type Non-Fusible
    • UNSPSC 39122205
    • Amps 200A
    • Mounting Type Surface Mount
    Product Overview:
    Square D,SWITCH NONFUSIBLE DT 600V 200A 3P NEMA3R,200 A,480 V AC-250 V DC,Double Throw Safety Switch,Galvannealed Steel,NEMA 3R,Non-Fusible,Rainproof and Sleet/Ice proof (Indoor/Outdoor),UL Listed,surface
    UL Listed