Leviton 8215-PLC Hospital Grade, Straight Blade Plug, 15A, 125V, 2P3W, Power Indication, Transparent | Graybar Store
     
Leviton - Hospital Grade, Straight Blade Plug, 15A, 125V, 2P3W, Power Indication, Transparent - 8215-PLC
+ / - Hover over image to Zoom
Other Views

    Hospital Grade, Straight Blade Plug, 15A, 125V, 2P3W, Power Indication, Transparent

    Manufacturer: Leviton
    Manufacturer #: 8215-PLC
    SKU: 97212049
    $24.54
    Checking Pricing
         
    Color:Transparent
    NEMA Rating:NEMA 5-15P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8215-PLC
    • Color Transparent
    • UNSPSC 39121402
    • NEMA Rating NEMA 5-15P
    Product Overview:
    15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Hospital Grade, Plug, Straight Blade, Grounding, Power Indication, Transparent
    NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File LR-406);UL Listed 498 (File E13399);UL Fed Spec WC-596 (File E13393)