Klein Tools 818-20 Heavy Duty Curved-Claw Hammer, 20 oz. | Graybar Store
     
Klein Tools - Heavy Duty Curved-Claw Hammer, 20 oz. - 818-20
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Curved-Claw Hammer, 20 oz.

    Manufacturer: Klein Tools
    Manufacturer #: 818-20
    SKU: 88153966
    $53.91
    Checking Pricing
         
    Size:20.0 oz (567 g)
    Additional Features:Durable plastic-alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or overstruck.
    Length:14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 818-20
    • Size 20.0 oz (567 g)
    • Application Curved claw hammer - heavy duty - maximum nail pulling leverage
    • Type Curved-Claw Hammers
    • UNSPSC 27111602
    • Additional Features Durable plastic-alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or overstruck.
    • Length 14 in.
    • SKU Spec Sheet
      818-20 Specification Sheet
      818-20 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Curved-Claw Hammer - Heavy-Duty, Durable plastic-alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or overstruck.