Klein Tools 818-16 Heavy Duty Curved-Claw Hammer, 16 oz. | Graybar Store
     
Klein Tools - Heavy Duty Curved-Claw Hammer, 16 oz. - 818-16
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Curved-Claw Hammer, 16 oz.

    Manufacturer: Klein Tools
    Manufacturer #: 818-16
    SKU: 88153965
    $47.23
    Checking Pricing
         
    Size:16.0 oz. (454 g)
    Length:13 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 818-16
    • Size 16.0 oz. (454 g)
    • Application Curved Claw Hammer - Heavy Duty - Maximum Nail Pulling Leverage
    • Type Curved-Claw Hammer
    • UNSPSC 27111602
    • Handle Material Gripped
    • Length 13 in.
    • SKU Spec Sheet
      818-16 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Curved-Claw Hammer Heavy Duty, Durable plastic-alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or overstruck.