Bridgeport Fittings 814-I Connector, Malleable Iron, Insulated 105°C, 90°C, Flexible Metal Conduit, 4 in. | Graybar Store
     
Bridgeport Fittings - Connector, Malleable Iron, Insulated 105°C, 90°C, Flexible Metal Conduit, 4 in. - 814-I
+ / - Hover over image to Zoom
Other Views

    Connector, Malleable Iron, Insulated 105°C, 90°C, Flexible Metal Conduit, 4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 814-I
    SKU: 89000735
    $749.51
    Checking Pricing
         
    Size:4 in.
    Standard:cULus, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 814-I
    • Size 4 in.
    • Type Flexible Conduit Connector
    • UNSPSC 39121419
    • Bend (Degree) 90
    • Connection Type Squeeze
    • Finish Electro Plated Zinc Finish
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Flexible Metallic Conduit
    • Standard cULus, CSA
    • SKU Spec Sheet
      814-I Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Connector, 90 Degrees, Malleable Iron, Insulated Throat, Size K.O. 4 Inch
    Connector, 90 Degrees, Malleable Iron, Insulated Throat, Size K.O. 4 Inch