Arlington 8131 Siding Mounting Kit with Built-In Box, Vertical Mount, Use with Light Fixtures, Compatible with 1/4 & 5/16 in. Siding/Shingles | Graybar Store
     
Arlington - Siding Mounting Kit with Built-In Box, Vertical Mount, Use with Light Fixtures, Compatible with 1/4 & 5/16 in. Siding/Shingles - 8131
+ / - Hover over image to Zoom
Other Views

    Siding Mounting Kit with Built-In Box, Vertical Mount, Use with Light Fixtures, Compatible with 1/4 & 5/16 in. Siding/Shingles

    Manufacturer: Arlington
    Manufacturer #: 8131
    SKU: 22080659
    $14.46
    Checking Pricing
         
    Color:White
    Material:Plastic
    Size:6.61 in. W x 6.61 in. H
    Use With:1/4 in. and 5/16 in. Siding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 8131
    • Color White
    • Size 6.61 in. W x 6.61 in. H
    • UNSPSC 39121311
    Product Overview:
    White siding mount kit with built-in box for use with 1/4 in. and 5/16 in. siding.