Bridgeport Fittings 812-I Connector, Malleable Iron, Insulated 105°C, 90°C, Flexible Metal Conduit, 3 in. | Graybar Store
     
Bridgeport Fittings - Connector, Malleable Iron, Insulated 105°C, 90°C, Flexible Metal Conduit, 3 in. - 812-I
+ / - Hover over image to Zoom
Other Views

    Connector, Malleable Iron, Insulated 105°C, 90°C, Flexible Metal Conduit, 3 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 812-I
    SKU: 89000733
    $242.09
    Checking Pricing
         
    Size:3 in.
    Material:Malleable Iron
    Standard:cULus, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 812-I
    • Size 3 in.
    • UNSPSC 39121419
    • Bend (Degree) 90
    • Finish Electro-Plated Zinc
    • Materials Malleable Iron
    • Temperature Rating 105 deg. C
    Product Overview:
    Connector, 90 Degrees, Malleable Iron, Insulated Throat, Size K.O. 3 Inch
    Connector, 90 Degrees, Malleable Iron, Insulated Throat, Size K.O. 3 Inch