Crouse Hinds (Eaton) 812 Rigid Box Gasket Pulling Elbow, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - Rigid Box Gasket Pulling Elbow, 1 in. - 812
+ / - Hover over image to Zoom
Other Views

    Rigid Box Gasket Pulling Elbow, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 812
    SKU: 93196327
    $24.08
    Checking Pricing
         
    Color / Finish:Zinc Plated
    Trade Size (Inches):1 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 812
    • UNSPSC 39121311
    • Color / Finish Zinc Plated
    • Materials Malleable Iron
    Product Overview:
    1 Rigid To Box Gasket Pull El
    Gasketed, Weight 88 Lb per 100