Klein Tools 811-16 Dead Blow Hammer, 16 oz. | Graybar Store
     
Klein Tools - Dead Blow Hammer, 16 oz. - 811-16
+ / - Hover over image to Zoom
Other Views

    Dead Blow Hammer, 16 oz.

    Manufacturer: Klein Tools
    Manufacturer #: 811-16
    SKU: 25396664
    $45.97
    Checking Pricing
         
    Size:16.0 oz (454 g)
    Additional Features:Increased striking force with zero impact rebound. Durable, abrasion resistant non-marring hammer face.
    Length:12-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 811-16
    • Size 16.0 oz (454 g)
    • Application Design isolates user from striking impact and reduces fatigue.
    • Type Surface Protecting
    • UNSPSC 27111602
    • Additional Features Increased striking force with zero impact rebound. Durable, abrasion resistant non-marring hammer face.
    • Length 12-1/2 in.
    • SKU Spec Sheet
      811-16 Specification Sheet
      811-16 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dead Blow Hammer 16 oz., Durable, abrasion resistant non-marring hammer face.