Berk-Tek 81000190 Blanking Panel, Power Injector Chassis, Black | Graybar Store
     
Berk-Tek - Blanking Panel, Power Injector Chassis, Black - 81000190
+ / - Hover over image to Zoom
Other Views

    Blanking Panel, Power Injector Chassis, Black

    Manufacturer: Berk-Tek
    Manufacturer #: 81000190
    SKU: 25365350
    $22.87
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:5.73 in.
    Height:1.56 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 81000190
    • Color Black
    • Application Power Injector Chassis
    • Type Blank Filler Panels
    • Height 1.56 in.
    • Length 5.73 in.
    • Materials Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Blanking panel is used with power injector chassis. Blanking panel is black steel and 5.73 inches long and 1.56 inches high.