Quiktron (Legrand) 810-L87-030 Fiber Patch Cables, LC to SC/APC, Duplex, Singlemode, 9 M. L, 2 | Graybar Store
     
Quiktron (Legrand) - Fiber Patch Cables, LC to SC/APC, Duplex, Singlemode, 9 M. L, 2 - 810-L87-030
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to SC/APC, Duplex, Singlemode, 9 M. L, 2

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 810-L87-030
    SKU: 25455620
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode
    No. of Connectors:2
    Length:9 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 810-L87-030
    • Connector Configuration LC to SC/APC
    • Fiber Cord Type Duplex
    • No. of Connectors 2
    • Fiber Category Singlemode
    • Length 9 m
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC to SC/APC, Duplex, Singlemode, 9 m, 2