Quiktron (Legrand) 810-L47-099 Fiber Patch Cables, LC to SC, Duplex, Yellow, Singlemode (OS2), 30 M. L, 2 | Graybar Store
     
Quiktron (Legrand) - Fiber Patch Cables, LC to SC, Duplex, Yellow, Singlemode (OS2), 30 M. L, 2 - 810-L47-099
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to SC, Duplex, Yellow, Singlemode (OS2), 30 M. L, 2

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 810-L47-099
    SKU: 25411143
    $41.50
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS2)
    No. of Connectors:2
    Length:30 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 810-L47-099
    • Connector Configuration LC to SC
    • Fiber Cord Type Duplex
    • Jacket Color Yellow
    • No. of Connectors 2
    • Fiber Category Singlemode (OS2)
    • Length 30 m
    • ECCN EAR99
    • Country of Origin HK - Hong Kong
    Product Overview:
    LC to SC, Duplex, Yellow, Singlemode - OS2, 30 m, 2