Fluke 80TK Module | Graybar Store
Fluke - Module - 80TK
+ / - Hover over image to Zoom
Other Views

    Module

    Manufacturer: Fluke
    Manufacturer #: 80TK
    SKU: 90011296
    $178.72
    Checking Pricing
         
    Kit Includes:Thermocouple Adapter
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # 80TK
    • Application Converts a DMM to a thermometer
    • Connector Type Mini-connector
    • Type Thermocouple adapter
    • UNSPSC 41113600
    • Kit Includes Thermocouple Adapter
    • Temperature Rating -50 to 1000°C
    • SKU Spec Sheet
      80TK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    THERMOCOUPLE MODULE