Bridgeport Fittings 809-I Connector, Malleable Iron, Insulated 105°C, 90°C, Flexible Metal Conduit, 1-1/2 in. | Graybar Store
     
Bridgeport Fittings - Connector, Malleable Iron, Insulated 105°C, 90°C, Flexible Metal Conduit, 1-1/2 in. - 809-I
+ / - Hover over image to Zoom
Other Views

    Connector, Malleable Iron, Insulated 105°C, 90°C, Flexible Metal Conduit, 1-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 809-I
    SKU: 88032215
    $54.27
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Material:Malleable Iron
    Standard:cULus, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 809-I
    • UNSPSC 39121419
    • Bend (Degree) 90
    • Finish Electro-Plated Zinc
    • Materials Malleable Iron
    • Temperature Rating 105 deg. C
    • Throat Type Insulated
    Product Overview:
    Connector, 90 Degrees, Malleable Iron, Insulated Throat, Size K.O. 1 1/2 Inch
    Connector, 90 Degrees, Malleable Iron, Insulated Throat, Size K.O. 1 1/2 Inch