Klein Tools 809-36MF Lineman's Milled-Face Hammer | Graybar Store
Klein Tools - Lineman's Milled-Face Hammer - 809-36MF
+ / - Hover over image to Zoom
Other Views

    Lineman's Milled-Face Hammer

    Manufacturer: Klein Tools
    Manufacturer #: 809-36MF
    SKU: 25418256
    Checking Pricing
    Overall Length (Inches):14" (355.6 mm)
    Size:36 oz (1021 g)
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 809-36MF
    • Size 36 oz (1021 g)
    • Type Lineman's
    • Overall Length (Inches) 14" (355.6 mm)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lineman's Milled-Face Hammer
    One milled face for driving staples used in pole-line work and common, unhardened nails. Other face is smooth for driving heavier duty hardware. Rugged and well-balanced, with the weight to drive lag bolts. Forged, tempered-steel head is only 3-3/4'' (