Raco 808U 4SQ RSD UNIV 1 SW | Graybar Store
Raco - 4SQ RSD UNIV 1 SW - 808U
+ / - Hover over image to Zoom
Other Views

    4SQ RSD UNIV 1 SW

    Manufacturer: Raco
    Manufacturer #: 808U
    SKU: 25695427
    $3.60
    Checking Pricing
         
    Capacity (Cubic Inch):6.5 cu. in.
    Color:Silver
    Construction:Drawn
    Material:Zinc Galvanized Coated Steel
    Shape:Square
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 808U
    • Color Silver
    • Construction Drawn
    • UNSPSC 39121304
    • Capacity (Cubic Inch) 6.5 cu. in.
    • Shape Square
    • Material Zinc Galvanized Coated Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 In. Square Crushed Corner Covers - Raised 1/2 In., Universal for 1Device: 1 GFCI, 1 Duplex, or 1 Toggle (Insert Plates)