Arlington 808A Set Screw Connector, Zinc Die Cast, Insulated Throat, EMT Conduit, 4 in. | Graybar Store
     
Arlington - Set Screw Connector, Zinc Die Cast, Insulated Throat, EMT Conduit, 4 in. - 808A
+ / - Hover over image to Zoom
Other Views

    Set Screw Connector, Zinc Die Cast, Insulated Throat, EMT Conduit, 4 in.

    Manufacturer: Arlington
    Manufacturer #: 808A
    SKU: 90082679
    $25.89
    Checking Pricing
         
    Size:4 in.
    Additional Features:Concrete Tight
    Color:Silver
    Standard:UL and CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 808A
    • Color Silver
    • Size 4 in.
    • UNSPSC 39121311
    • Additional Features Concrete Tight
    • Connection Type Set-Screw
    Product Overview:
    4" INS EMT SS CONN Find more information for this part at www.aifittings.com