Arlington 8081DBL Siding Box Kit, Vertical Mount, Use with Large Fixtures, All Siding Types, w/o Flange | Graybar Store
     
Arlington - Siding Box Kit, Vertical Mount, Use with Large Fixtures, All Siding Types, w/o Flange - 8081DBL
+ / - Hover over image to Zoom
Other Views

    Siding Box Kit, Vertical Mount, Use with Large Fixtures, All Siding Types, w/o Flange

    Manufacturer: Arlington
    Manufacturer #: 8081DBL
    SKU: 96009062
    $15.78
    Checking Pricing
         
    Color:White
    Material:UV Rated Plastic
    Size:10.5 in. W x 6.625 in. H
    Use With:All Siding Types
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 8081DBL
    • Color White
    • Size 10.5 in. W x 6.625 in. H
    • UNSPSC 39121311
    Product Overview:
    Siding box kit for large fixtures and sided structures.