Preformed Line Products 80808651 COYOTE® Dome 9.5 x 28 inches Closures, (4) Long L-Brackets | Graybar Store
     
Preformed Line Products - COYOTE® Dome 9.5 x 28 inches Closures, (4) Long L-Brackets - 80808651
+ / - Hover over image to Zoom
Other Views

    COYOTE® Dome 9.5 x 28 inches Closures, (4) Long L-Brackets

    Manufacturer: Preformed Line Products
    Manufacturer #: 80808651
    SKU: 25695525
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Accommodates:COYOTE® Dome 9.5 x 28 in. Closures
    Product Includes:(4) Long L-Brackets
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 80808651
    • Accommodates COYOTE® Dome 9.5 x 28 in. Closures
    • Product Includes (4) Long L-Brackets
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    COYOTE® Dome 9.5 x 28 inches Closures, (4) Long L-Brackets