Brady 80753B BradyGlo™ Exit Sign, Steel, .25 x 15.25 in., Glow | Graybar Store
     
Brady - BradyGlo™ Exit Sign, Steel, .25 x 15.25 in., Glow - 80753B
+ / - Hover over image to Zoom
Other Views

    BradyGlo™ Exit Sign, Steel, .25 x 15.25 in., Glow

    Manufacturer: Brady
    Manufacturer #: 80753B
    SKU: 22052494
    $192.53
    Checking Pricing
         
    Quick Order:Y
    Color:Glow
    Legend:EXIT
    Thickness (Inches):0.25 in.
    Width:15.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 80753B
    • Color Glow
    • UNSPSC 55121704
    • Legend EXIT
    • Thickness (Inches) 0.25 in.
    • Width 15.25 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    BradyGlo™ steel-framed exit signs are highly durable, easy to install, require no power source, and are UL certified for LED lighting as an acceptable charging source.
    50 foot viewing distance - an economical choice to meet minimum compliance. Compliant to NFPA Life Safety Code 101 and UL 924 Listed for use where LED, metal halide, mercury vapor or fluorescent lighting is present. Highly durable - constructed using a steel face plate with aluminum photoluminescent letters. Single sided with a wall mount configuration.