Leviton 80746 Wallplate, 2-Gang, (1) Duplex Receptacle (1) Decora/GFCI Device, Thermoplastic Nylon, Brown | Graybar Store
     
Leviton - Wallplate, 2-Gang, (1) Duplex Receptacle (1) Decora/GFCI Device, Thermoplastic Nylon, Brown - 80746
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Duplex Receptacle (1) Decora/GFCI Device, Thermoplastic Nylon, Brown

    Manufacturer: Leviton
    Manufacturer #: 80746
    SKU: 99550181
    $4.96
    Checking Pricing
         
    Color:Brown
    No. of Gangs:2-Gang
    Standard:CSA Certified;UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80746
    • Color Brown
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified;UL
    • SKU Spec Sheet
      80746 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2-Gang 1-Duplex Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Brown
    2-Gang 1-Duplex Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Brown