Leviton 80730-R Wallplate, 3-Gang, (3) Duplex Receptacle, Thermoplastic Nylon, Device-Mount, Red | Graybar Store
     
Leviton - Wallplate, 3-Gang, (3) Duplex Receptacle, Thermoplastic Nylon, Device-Mount, Red - 80730-R
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (3) Duplex Receptacle, Thermoplastic Nylon, Device-Mount, Red

    Manufacturer: Leviton
    Manufacturer #: 80730-R
    SKU: 22000616
    $5.24
    Checking Pricing
         
    Color:Red
    No. of Gangs:3 Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80730-R
    • Color Red
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 3 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3-Gang Duplex Device Receptacle Wallplate, Thermoplastic Nylon, Device Mount, Red
    3-Gang Duplex Device Receptacle Wallplate, Thermoplastic Nylon, Device Mount, Red