Leviton 80712-GY Wallplate, 4-Gang, (4) Toggle Switch, Thermoplastic Nylon, Grey | Graybar Store
     
Leviton - Wallplate, 4-Gang, (4) Toggle Switch, Thermoplastic Nylon, Grey - 80712-GY
+ / - Hover over image to Zoom
Other Views

    Wallplate, 4-Gang, (4) Toggle Switch, Thermoplastic Nylon, Grey

    Manufacturer: Leviton
    Manufacturer #: 80712-GY
    SKU: 88158207
    $2.30
    Checking Pricing
         
    Color:Gray
    No. of Gangs:4
    Standard:CSA Certified;UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80712-GY
    • Color Gray
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 4
    • Wall Plate Size Standard
    • Standard CSA Certified;UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Gray
    4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Gray