Leviton 80703-RE Wallplate, 1-Gang, (1) Duplex Receptacle, Thermoplastic Nylon, Device-Mount, Hot Stamped EMERGENCY, Red | Graybar Store
     
Leviton - Wallplate, 1-Gang, (1) Duplex Receptacle, Thermoplastic Nylon, Device-Mount, Hot Stamped EMERGENCY, Red - 80703-RE
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) Duplex Receptacle, Thermoplastic Nylon, Device-Mount, Hot Stamped EMERGENCY, Red

    Manufacturer: Leviton
    Manufacturer #: 80703-RE
    SKU: 90052468
    $10.78
    Checking Pricing
         
    Color:Red
    No. of Gangs:1 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80703-RE
    • Color Red
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Hot Stamped "Emergency", Red
    1-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Hot Stamped "Emergency", Red