Leviton 80533-I Wallplate, 3-Gang, (3) Blank, Midway Size, Box-Mount, Ivory | Graybar Store
     
Leviton - Wallplate, 3-Gang, (3) Blank, Midway Size, Box-Mount, Ivory - 80533-I
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (3) Blank, Midway Size, Box-Mount, Ivory

    Manufacturer: Leviton
    Manufacturer #: 80533-I
    SKU: 90075669
    $17.81
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:3 Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80533-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 3 Gang
    • Wall Plate Size Midway
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3-Gang Midway Blank Box Mount Wallplate, Ivory
    3-Gang Midway Blank Box Mount Wallplate, Ivory