Leviton 80508-I Wallplate, 2-Gang, (1) Blank (1) Duplex Receptacle, Midway Size, Box-Mount, Ivory | Graybar Store
     
Leviton - Wallplate, 2-Gang, (1) Blank (1) Duplex Receptacle, Midway Size, Box-Mount, Ivory - 80508-I
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Blank (1) Duplex Receptacle, Midway Size, Box-Mount, Ivory

    Manufacturer: Leviton
    Manufacturer #: 80508-I
    SKU: 88158110
    $9.93
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:2 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80508-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2 Gang
    • Wall Plate Size Midway
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Midway Size, Box Mount, Ivory
    2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Midway Size, Box Mount, Ivory