Leviton 80505-I Wallplate, 2-Gang, (1) Toggle (1) Duplex Receptacle, Midway Size, Ivory | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Wallplate, 2-Gang, (1) Toggle (1) Duplex Receptacle, Midway Size, Ivory - 80505-I
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Toggle (1) Duplex Receptacle, Midway Size, Ivory

    Manufacturer: Leviton
    Manufacturer #: 80505-I
    SKU: 88158104
    $1.62
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:2-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80505-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2-Gang
    Product Overview:
    2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Ivory
    2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Ivory