Leviton 80326-SW Decora Plus Screwless Snap-On Wallplate, 6-Gang, (6) Decora Device, Poly Carbonate, White | Graybar Store
     
Leviton - Decora Plus Screwless Snap-On Wallplate, 6-Gang, (6) Decora Device, Poly Carbonate, White - 80326-SW
+ / - Hover over image to Zoom
Other Views

    Decora Plus Screwless Snap-On Wallplate, 6-Gang, (6) Decora Device, Poly Carbonate, White

    Manufacturer: Leviton
    Manufacturer #: 80326-SW
    SKU: 22081072
    $91.04
    Checking Pricing
         
    Color:White
    No. of Gangs:6 Gang
    Standard:CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80326-SW
    • Color White
    • UNSPSC 39121704
    • Materials Polycarbonate
    • No. of Gangs 6 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    6-Gang Decora Plus Wallplate Screwless Snap-On Mount, White
    6-Gang Decora Plus Wallplate Screwless Snap-On Mount, White