Leviton 80312-SI Decora Plus Screwless Snap-On Wallplate, 4-Gang, (4) Decora Device, Poly Carbonate, Ivory | Graybar Store
     
Leviton - Decora Plus Screwless Snap-On Wallplate, 4-Gang, (4) Decora Device, Poly Carbonate, Ivory - 80312-SI
+ / - Hover over image to Zoom
Other Views

    Decora Plus Screwless Snap-On Wallplate, 4-Gang, (4) Decora Device, Poly Carbonate, Ivory

    Manufacturer: Leviton
    Manufacturer #: 80312-SI
    SKU: 22081065
    $40.65
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:4 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80312-SI
    • Color Ivory
    • UNSPSC 39121704
    • Materials Polycarbonate
    • No. of Gangs 4 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    4-Gang Decora Plus Wallplate Screwless Snap-On Mount, Ivory
    4-Gang Decora Plus Wallplate Screwless Snap-On Mount, Ivory