Leviton 80311-SI Decora Plus Screwless Snap-On Wallplate, 3-Gang, (3) Decora Device, Poly Carbonate, Ivory | Graybar Store
     
Leviton - Decora Plus Screwless Snap-On Wallplate, 3-Gang, (3) Decora Device, Poly Carbonate, Ivory - 80311-SI
+ / - Hover over image to Zoom
Other Views

    Decora Plus Screwless Snap-On Wallplate, 3-Gang, (3) Decora Device, Poly Carbonate, Ivory

    Manufacturer: Leviton
    Manufacturer #: 80311-SI
    SKU: 22081058
    $23.83
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:3 Gang
    Standard:CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80311-SI
    • Color Ivory
    • UNSPSC 39121704
    • Materials Polycarbonate
    • No. of Gangs 3 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Decora Plus Screwless Snap-On Wallplate, 3 Gang, Ivory
    Decora Plus Screwless Snap-On Wallplate, 3 Gang, Ivory